Drop-In Anchor, 3/8 in Dia, 1 in L, Stainless Steel Plain, 100 PK

  • Mfr # 6204USA-PWR

  • Zoro # G212648066


product price:  $202.99
/pk 100, $2.03/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8 in
Overall Length
1 in
Material
Stainless Steel
Finish
Plain
Drill Bit Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6204USA-PWR
Zoro #
G212648066
UPC #
075352858722
Country of Origin
United States

Dimensions

Anchor Diameter
3/8 in
Overall Length
1 in
Drill Bit Size
3/8 in
Thread Size
1/4"-20
Thread Depth
0.4375 in
Bolt or Rod Size
1/4 in
Minimum Hole Depth
1 in

Details

Item
Drop-In Anchor
Material
Stainless Steel
Finish
Plain
Series
Steel Dropin
System of Measurement
Inch
Flange Style
Flanged
Thread Type
Coarse
Compatible Material
Concrete, Stone, Block
Removable
Removable
Industry Standards
FM Approved, UL Listed
Installation Method
Drop-In Anchor Setting Tool
Features
Internally Threaded
Material Grade/Class
303
Material Quality Standards
ASTM E488
For Use In
Concrete, Stone, Block

Description

Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.4375 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 303, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.