Drop-In Anchor, 3/8 in Dia, 1 in L, Stainless Steel Plain, 100 PK
Mfr # 6224USA-PWR
Zoro # G512648155
product price:Â $690.99
/pk 100, $6.91/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8 in
Overall Length
1 in
Material
Stainless Steel
Finish
Plain
Drill Bit Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6224USA-PWR
Zoro #
G512648155
UPC #
075352858838
Country of Origin
United States
Dimensions
Anchor Diameter
3/8 in
Overall Length
1 in
Drill Bit Size
3/8 in
Thread Size
1/4"-20
Thread Depth
0.4375 in
Bolt or Rod Size
1/4 in
Minimum Hole Depth
1 in
Details
Item
Drop-In Anchor
Material
Stainless Steel
Finish
Plain
Series
Steel Dropin
Material Grade/Class
316
Removable
Removable
Compatible Material
Concrete, Stone, Block
Industry Standards
FM Approved, UL Listed
Material Quality Standards
ASTM E488
Features
Internally Threaded
System of Measurement
Inch
Installation Method
Drop-In Anchor Setting Tool
Thread Type
Coarse
Flange Style
Flanged
For Use In
Concrete, Stone, Block
Description
Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.4375 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 316, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.