Drop-In Anchor, 7/8 in Dia, 2 1/2 in L, Stainless Steel Plain, 25 PK
Mfr # 6210USA-PWR
Zoro # G012648129
product price:Â $422.99
/pk 25, $16.92/ea
Free Shipping & Returns
Key Features
For Use In
Concrete, Stone, Block
Anchor Diameter
7/8 in
Overall Length
2 1/2 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6210USA-PWR
Zoro #
G012648129
UPC #
075352858791
Country of Origin
United States
Dimensions
Anchor Diameter
7/8 in
Overall Length
2 1/2 in
Drill Bit Size
7/8 in
Thread Size
5/8"-11
Thread Depth
1.1875 in
Minimum Hole Depth
2 1/2 in
Bolt or Rod Size
5/8 in
Details
Item
Drop-In Anchor
For Use In
Concrete, Stone, Block
Material
Stainless Steel
Finish
Plain
Series
Steel Dropin
Material Grade/Class
303
Removable
Removable
Features
Internally Threaded
Flange Style
Flanged
System of Measurement
Inch
Industry Standards
FM Approved, UL Listed
Material Quality Standards
ASTM E488
Installation Method
Drop-In Anchor Setting Tool
Compatible Material
Concrete, Stone, Block
Thread Type
Coarse
Description
Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1.1875 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Material Grade/Class 303, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.