Shop DEWALT
See all product information
Create Account
Drop-In Anchor, 7/8 in Dia, 2 1/2 in L, Stainless Steel Plain, 25 PK
- Mfr # 6230USA-PWR
- Zoro # G312648089
product price:Â
$
852.99
/pk of 25, $34.12/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use In
Concrete, Stone, Block
Anchor Diameter
7/8 in
Overall Length
2 1/2 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6230USA-PWR
- Zoro #
- G312648089
- UPC #
- 075352858906
- Country of Origin
- United States
- Item
- Drop-In Anchor
- For Use In
- Concrete, Stone, Block
- Material
- Stainless Steel
- Finish
- Plain
- Series
- Steel Dropin
- Flange Style
- Flanged
- Compatible Material
- Concrete, Stone, Block
- Material Quality Standards
- ASTM E488
- Industry Standards
- FM Approved, UL Listed
- Removable
- Removable
- Installation Method
- Drop-In Anchor Setting Tool
- System of Measurement
- Inch
- Features
- Internally Threaded
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Maximum Ultimate Shear Strength
- 3,095 lb
- Ultimate Shear Strength (4,000 psi Concrete)
- 123,800 lb
- Maximum Ultimate Tension Strength
- 1,860 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 7,440 lb
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 7/8 in
- Overall Length
- 2 1/2 in
- Drill Bit Size
- 7/8 in
- Thread Size
- 5/8"-11
- Thread Depth
- 1.1875 in
- Minimum Hole Depth
- 2 1/2 in
- Bolt or Rod Size
- 5/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
- Fits Chest Size
- Internally Threaded
Description
Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1.1875 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Material Grade/Class 316, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.