Steel Dropin Flush Embedment Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK

  • Mfr # 06320-PWR

  • Zoro # G5360192


product price:  $34.15
/pk 25, $1.37/ea

Key Features

For Use In
Concrete
Anchor Diameter
5/8"
Overall Length
2-1/2"
Sub-Brand
Steel Dropin
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06320-PWR
Zoro #
G5360192
UPC #
075352063201
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
2-1/2"
Drill Bit Size
7/8"
Thread Size
5/8"-11
Bolt Dia.
5/8 in
Min. Hole Depth
2 1/2 in
Thread Depth
1.19 in
Minimum Hole Depth
2 1/2 in
Bolt or Rod Size
5/8 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Steel Dropin
Material
Carbon Steel
Finish
Zinc Plated
Allowable Shear (Lbs.)
3,095 lb
Agency Compliance
ASTM 488, AC01 Tested, Underwriters Laboratory (UL Listed), File # EX1289(N), FM Approvals (Factory Mutual) File # 3059197
Allowable Tension (Lbs.)
2730 lb
Drop-In Anchor Type
Non-Flange
Drive Tools
46U165
Material Grade
1008
Ultimate Tension (Lbs.)
10,920 lb
Meets/Exceeds
UL/FM
Ultimate Tension @ 4000 psi
7,440 lb
Features
Can Be Installed Flush Mounted or Below The Base Material Surface
Manufacturer Location
Globally Sourced
Installation Method
Drop-In Anchor Setting Tool
Series
Steel Dropin
Thread Type
Coarse
Material Quality Standards
ASTM E488
System of Measurement
Inch
Industry Standards
GSA Specification, FM Approved, UL Listed
Material Grade/Class
1008
Compatible Material
Concrete
Flange Style
Flush
Removable
Removable

Description

Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1.19 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 46U165

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.