Zoro Homepage

Drywall Cut Out 20V w/ Bonus DCB203

  • Mfr # DCE555B/DCB203

  • Zoro # G410936873


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Cordless Tools Included
Cut-Out Tool
Battery Capacity
(1) 2.0 Ah
Number of Tools
1
Includes
DCE555, DCB203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE555B/DCB203
Zoro #
G410936873
UPC #
-
Country of Origin
China

Dimensions

Tool Length
9 1/2 in
Collet Size
1/8 in, 5/32 in, 1/4 in
Adjustable Depth Guide
Yes
Cutting Depth
1/4 in

Description

Cut-Out Tool Kit, Voltage 20V DC, Max. Speed 2,600 RPM, Collet Size 1/8 in, 5/32 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor Yes, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cutting Depth 1/4 in, Accessory Free Tool Change No, Safety Features Lock-On Switch, Spindle Lock Yes, Built-In Light Yes, Dust Management Dust Shroud, Lock-On Switch Yes, Power Source Cordless, Number of Batteries Included 1, Battery Model No. DCB203, Battery Series 20V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.