Zoro Homepage

Drywall Sander 20V MAX, Cordless

  • Mfr # DCE800P2

  • Zoro # G7808288


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Voltage
20 V
No Load RPM
700/1200
Battery Capacity
5.0 Ah
Tool Weight
9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE800P2
Zoro #
G7808288
UPC #
885911669924
Country of Origin
Mexico

Dimensions

Tool Length
49 in
Size
9 in
Max. Wheel Dia.
9 in
Dust Collection Port Size
1 1/4 in
Maximum Disc Diameter
9 in

Details

Item
Cordless Drywall Sander
Corded/Cordless
Cordless
Voltage
20 V
No Load RPM
700/1200
Battery Capacity
5.0 Ah
Tool Weight
9 lb
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
31AC52
Included Charger
Yes
Series
20V MAX(TM)
Includes
9 in Sheet of 120 Grit Mesh, 9 in Sheet of 150 Grit Mesh, Charger
Battery Included
31AC52
Charger Replacement
11A157
Features
Articulating Head, Telescoping Shaft, Wireless Tool Control
Shop By
New Products
Product Type
Drywall Sander
Abrasive Shape
Disc
Motor Type
Brushless
Wireless Connectivity
Wireless Tool Control
Maximum Motor Speed
1,200 RPM
Minimum Motor Speed
700 RPM
Abrasive Mount Type
Hook and Loop
Tool Series
20V MAX*
Number of Batteries Included
2
Number of Speeds
7
Charger Model Number
DCB115
Speed Settings
Variable
Battery Platform
20V MAX
Number of Chargers Included
1
Battery Model Number
31AC52
Bare Tool/Battery Included
Battery Included
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Power Source
Cordless

Description

The DEWALT DCE800P2 Cordless Drywall Sander is a battery-powered tool intended for drywall sanding applications in various workspace sizes. Featuring a brushless motor, this sander provides extended runtime and lower maintenance requirements compared to standard brushed motors. Its telescoping shaft and articulating head enable use in a range of locations, including less accessible areas, while the variable speed dial allows adjustment of speed settings during operation.


Key Features of the DEWALT DCE800P2 Cordless Drywall Sander:

  • Power Source: Operates on the 20V MAXTM Li-Ion platform with two included 5.0 Ah batteries for support during longer periods between battery changes under typical usage conditions.

  • Abrasive Mount Type: Uses hook and loop discs up to 9 inches in diameter for quick abrasive changes.

  • Motor Type: Brushless motor operates at 700–1,200 RPM; brushless motor requires less routine maintenance than brushed alternatives.

  • Dust Collection: Equipped with a 1-1/4 inch dust port compatible with DEWALT Dust Extractors via AirlockTM connection; supports Wireless Tool ControlTM for remote extractor activation when paired appropriately.

  • Sanding Head: Features an articulating head designed for surface contact at multiple angles; telescoping shaft supports work in elevated or limited-access locations.

  • Speed Settings: Offers seven variable speeds adjustable by dial to suit different tasks or materials.

  • Cordless Kit Contents: Includes two batteries, charger (model DCB115), one sheet each of 120 grit and 150 grit mesh abrasives, includes components necessary for immediate use upon assembly per manufacturer instructions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.