Zoro Homepage

DRYWALL SANDER w/ Bonus DCD799D1 Drill

  • Mfr # DWE7800/DCD799L1

  • Zoro # G211671041


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Sander; Hammerdrill
Battery Capacity
(1) 3.0 Ah
Number of Tools
2
Includes
(1) DCB230 20V Maximum 3.0 Ah Battery, (1) DCD112 Charger, (1) Kit Bag, DWE7800, Soft Backing Pad, Tape Measure, Velcro Hose Straps, (1) Belt Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE7800/DCD799L1
Zoro #
G211671041
UPC #
-
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Sander; Hammerdrill
Battery Capacity
(1) 3.0 Ah
Number of Tools
2
Includes
(1) DCB230 20V Maximum 3.0 Ah Battery, (1) DCD112 Charger, (1) Kit Bag, DWE7800, Soft Backing Pad, Tape Measure, Velcro Hose Straps, (1) Belt Hook
Battery Included
DCB230
Power Source
Cordless
Hammer Drill - Class
Compact
Charger
DCB112
Battery Series
20V MAX*
Hammer Drill - BPM
0-28,050
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Battery Model No.
DCB230
Wireless Tool Tracking
No
Included Saws & Grinders
DWE7800
Charger Included
DCB112
Number of Batteries Included
1
Case Included
Contractor Bag
Item
Cordless Combination Kit
Hammer Drill
DCD799
Battery Chemistry
Li-Ion
Includes Case
Case Included
Charger Manufacturing Model Number
DCB112
Battery Manufacturing Model Number
DCB230
All Product Types Included
Hammer Drill, Sander

Description

Cordless Combination Kit, Cordless Tools Included Sander; Hammerdrill, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 3.0 Ah, Includes (1) DCB230 20V Maximum 3.0 Ah Battery, (1) DCD112 Charger, (1) Kit Bag, DWE7800, Soft Backing Pad, Tape Measure, Velcro Hose Straps, (1) Belt Hook, Tool Brand DEWALT(R), Battery Included DCB230, Number of Batteries Included 1, Battery Model No. DCB230, Battery Series 20V MAX*, Charger DCB112, Charger Included DCB112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.