Shop DEWALT

DST911 Class 2 Modacrylic FR T-Shirt

  • Mfr # DST911-5X
  • Zoro # G3868078

product price: 
$
132.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Hi-Vis Green
ATPV Rating
10.0 cal/CM2
Features
Jersey knit modacrylic cotton polyester blend.; 2" 3M® 5535 Scotchlite™ FR segmented reflective tape.; 3" contrasting black trim detail.; Single horizontal and two vertical reflective stripes.; Meets ASTM F1506.; Garment background and reflective material certified to ANSI 107.; Retro reflective material certified to ANSI 107 Level 2.; ARC rating 10.0 Cal/CM2; NFPA 70E HRC2
Standards
ANSI/ISEA 107
Width
9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DST911-5X
Zoro #
G3868078
UPC #
674326282916
Country of Origin
United States

Dimensions

Size
5X
Width
9
Length
10
Overall Height
1
Overall Length
10
Height
1
Overall Width
9

Details

Item
Flame-Resistant T-Shirt
Color
Hi-Vis Green
ATPV Rating
10.0 cal/CM2
Features
Jersey knit modacrylic cotton polyester blend.; 2" 3M® 5535 Scotchlite™ FR segmented reflective tape.; 3" contrasting black trim detail.; Single horizontal and two vertical reflective stripes.; Meets ASTM F1506.; Garment background and reflective material certified to ANSI 107.; Retro reflective material certified to ANSI 107 Level 2.; ARC rating 10.0 Cal/CM2; NFPA 70E HRC2
Standards
ANSI/ISEA 107
Material
Modacrylic Jersey
Weight
0.558

Description

DEWALT(R) DST911 Class 2 Modacrylic FR T-Sh

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.