DualBevelFixedMiterSaw, 10inDia, 4900RPM
Mfr # DCS714B
Zoro # G016244440
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Sliding
Not Sliding
Voltage
20 V DC
Power Source
Cordless
Includes Battery
Tool Only
Miter Tilt Direction
Left, Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS714B
Zoro #
G016244440
UPC #
0885911999113
Country of Origin
Taiwan, Province of China
Dimensions
Cutting Width at 0 Degrees - Miter - Maximum
6 in
Blade Diameter
10 in
Cutting Depth at 0 Degrees - Maximum
3 in
Cutting Width at 45 Degrees - Miter - Maximum
4 3/16 in
Details
Sliding
Not Sliding
Voltage
20 V DC
Power Source
Cordless
Item
DEWALT 20V MAX* XR 10" Dual Bevel Fixed Miter Saw (Tool Only)
Includes Battery
Tool Only
Miter Tilt Direction
Left, Right
Battery Series
20V MAX* XR(R)
Blade Speed - Maximum
4,900 RPM
Battery Platform
20V MAX*
Number of Batteries Included
0
Miter Angle - Right
50 Degrees
Tool Series
20V MAX* XR(R)
Miter Angle - Left
50 Degrees
Number of Chargers Included
0
Bevel Tilt Direction
Left, Right
Battery Chemistry
Li-Ion
Bevel Angle - Left
49 Degrees
Bevel Angle - Right
49 Degrees
Description
DEWALT 20V MAX XR 10 In. Dual Bevel Fixed Miter Saw (Tool Only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.