
Dust Collector, Fits Vacuum Hoses 1-1/4 in. . 1-7/8 in. & 2-1/2 in. . (Discontinued)
- Mfr # DXVA00-1500
- Zoro # G414777366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXVA00-1500
Zoro #
G414777366
UPC #
810941033544
Country of Origin
China
Dimensions
Length
9.3 in
Width
3.5 in
Depth
9.1 in
Details
Color
Yellow/Black
Material
Polypropylene
Features
Funnel Design
For Use With
Vacuum, wet/dry vacs
Description
The DeWalt Dust Collector is compatible with 1-1/4 in. , 1-7/8 in. , and 2-1/2 in. vacuum hoses, this collector boasts a funnel design engineered for maximum debris capture. Its rubber seal not only prevents marring but also ensures a secure fit. The innovative design utilizes vacuum suction to adhere to walls, providing a hands-free cleaning experience like never before. Upgrade your workspace cleanliness with the DeWalt Dust Collector.
- •Compatible with 1-1/4", 1-7/8", and 2-1/2" vacuum hoses.
- •Funnel design captures more debris.
- •Rubber seal helps prevent marring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.