customer-service Help
Dewalt

Dust Extractor, Masonry

Dewalt Dust Extractor, Masonry DWH161B/DCB203
Hover or click to zoom Tap to zoom
$388.89
  • Promotion Restriction: Not eligible for promotion
  • Item: Dust Extractor
  • Application: Masonry
See full product details
This item ships free.

Total: $388.89

Dewalt #DWH161B/DCB203 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Dust Extractor
  • Application: Masonry
  • Includes: Shoulder Strap, Belt Hook, Battery
  • For Use With: DEWALT(R)
  • Features: High Mobility, Compact, Lightweight, Multiple Strap Connection Points, Brushless Motor
  • Overall Length: 7 15/16 in
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Tank Size: 0.06 gal
  • Hose Diameter: 1 in
  • Tank Material: Plastic
  • Overall Height: 9 1/2 in
  • OSHA Table 1 Compliant: Part of OSHA Table 1 Compliant Solution
  • Pickup Type: Dry
  • Battery Series: 20V MAX
  • Number of Batteries Included: 1
  • Air Flow: 19 cfm
  • Filter Efficiency: 99.97% at 0.3 microns
  • Filtration Type: HEPA
  • Series: 20V MAX
  • Brushless Motor: Yes
  • Collection Type: Bagless
  • Tool Weight: 3.64 lb
  • Power Source: Cordless
  • Battery Capacity: 2.0 Ah
  • Tank Dry Capacity: 3/50 gal
  • Voltage: 20 V DC
  • Country of Origin (subject to change): China

Description

Dust Extractor, For Use With DEWALT(R), Masonry, Features High Mobility, Compact, Lightweight, Multiple Strap Connection Points, Brushless Motor, Includes Shoulder Strap, Belt Hook, Battery

Reviews of Dewalt #DWH161B/DCB203