Zoro Homepage

Dust Shroud, Cut-Out Tool Accessory

  • Mfr # DCE555DC

  • Zoro # G008104615


product price: $31.89
/ea

Key Features

Application
Reduce Dust Created During Cutting
Features
Compatible with all DEWALT Drywall Cut-Out Tools, Dust Shroud Attachment (When Used with a Dust Extractor) Helps Reduce Dust Created During Cutting, Dust Shroud Attachment Enables Quick and Secure Connection to Dwh161 DEWALT Universal Dust Extractor, Slotted/Windowed Design Enables Bit Visibility when Shroud is Attached
For Use With
DEWALT Universal Dust Extractor
Includes
(1) DCE555DC Dust Shroud Attachment for Drywall Cut-Out Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE555DC
Zoro #
G008104615
UPC #
885911709989
Country of Origin
China

Details

Item
Dust Shroud
Application
Reduce Dust Created During Cutting
Features
Compatible with all DEWALT Drywall Cut-Out Tools, Dust Shroud Attachment (When Used with a Dust Extractor) Helps Reduce Dust Created During Cutting, Dust Shroud Attachment Enables Quick and Secure Connection to Dwh161 DEWALT Universal Dust Extractor, Slotted/Windowed Design Enables Bit Visibility when Shroud is Attached
For Use With
DEWALT Universal Dust Extractor
Includes
(1) DCE555DC Dust Shroud Attachment for Drywall Cut-Out Tools

Description

The DEWALT DCE555DC Dust Shroud is an accessory intended for use with drywall cut-out tools; may assist in reducing dust generated during cutting. This attachment attaches to the DEWALT Universal Dust Extractor (DWH161, sold separately) and includes a clear, slotted window for bit visibility.


Key Features of the DEWALT DCE555DC Dust Shroud:

  • Application: Intended for use in applications where reduction of dust is desired when paired with a compatible extractor.

  • Compatibility: Compatible with DEWALT Drywall Cut-Out Tools

  • Connection: Attaches to the DWH161 DEWALT Universal Dust Extractor

  • Design: Slotted/windowed construction provides bit visibility

  • Includes: (1) DCE555DC Dust Shroud Attachment for drywall cut-out tools is included in this package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.