Zoro Homepage

DW 20v 4.0ah COMBO KIT DCPH820 DCPS620

  • Mfr # DCKO86M1

  • Zoro # G310905191


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Battery Capacity
4.0 Ah
Included Charger
Yes
Hedge Trimmer Blade Length
22 in
Battery Platform
20V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCKO86M1
Zoro #
G310905191
UPC #
-
Country of Origin
China

Dimensions

Hedge Trimmer Blade Length
22 in
Pole Saw Bar Length
8 in

Details

Voltage
20 V
Battery Capacity
4.0 Ah
Item
Combination Kit
Included Charger
Yes
Battery Platform
20V MAX
Included Battery
Yes
Power Source
Cordless
Other Tools Included
Bar Sheath, Blade Sheath, Extension Pole, Tensioning Wrench
Pole Saw Manufacturer Model Number
DCPS620
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Battery Model Number
DCB204
Number of Batteries Included
1
Charger Model Number
DCB112
Included Hedge Trimmer Type
Pole Hedge Trimmer Head Attachment
Included Pole Saw Type
Pole Saw
Hedge Trimmer Manufacturer Model Number
DCPH820

Description

Combination Kit, Battery Platform 20V MAX, Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Pole Hedge Trimmer Head Attachment, Hedge Trimmer Blade Length 22 in, Included Pole Saw Type Pole Saw, Pole Saw Bar Length 8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.