DW COMBO KIT DCST922 DCBL722
Mfr # DCKO222M1
Zoro # G410905121
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V
Battery Capacity
4.0 Ah
Included Charger
Yes
Battery Model Number
DCB204
Included Blower Type
Handheld Blower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCKO222M1
Zoro #
G410905121
UPC #
-
Country of Origin
Mexico
Dimensions
String Trimmer Cutting Width
14 in
Details
Voltage
20 V
Battery Capacity
4.0 Ah
Item
Combination Kit
Included Charger
Yes
Battery Model Number
DCB204
Included Blower Type
Handheld Blower
Number of Chargers Included
1
Power Source
Cordless
Blower Air Flow
450 cfm
Included String Trimmer Type
String Trimmer
Battery Platform
20V MAX
Included Battery
Yes
Bare Tool/Battery Included
Battery Included
String Trimmer Manufacturer Model Number
DCST922
Blower Manufacturer Model Number
DCBL722
Charger Model Number
DCB115
Blower Maximum Air Speed
125 mph
Number of Batteries Included
1
Other Tools Included
Concentrator Nozzle
Description
Combination Kit, Battery Platform 20V MAX, Included Blower Type Handheld Blower, Blower Maximum Air Speed 125 mph, Blower Air Flow 450 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 14 in, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.