Zoro Homepage
This item is Discontinued.
Dewalt DeWalt  DWT-DCB204 20V Max Premium Xr Lithium Ion Battery DWT-DCB204

DeWalt DWT-DCB204 20V Max Premium Xr Lithium Ion Battery (Discontinued)

  • Mfr # DWT-DCB204
  • Zoro # G004169373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT-DCB204
Zoro #
G004169373
UPC #
-
Country of Origin
China

Details

Standard Battery Pack Size
1

Description

Features
  • Premium XR Lithium Ion pack provides up to 33% longer run-time than standard 20V battery packs
  • 3-LED Fuel Gauge System allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Weighs 1.42 lbs. allowing user maximum run-time in a lightweight battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.