DEWALT DPG15 Digital AM/FM Hearing Protector

  • Mfr # DPG15

  • Zoro # G3876557


product price:  $61.75

Key Features

Color
Yellow / Black
Noise Reduction Rating
25 dB
Noise Reduction Rating NRR
25
Ear Muff Style
Over-the-Head
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG15
Zoro #
G3876557
UPC #
674326293486
Country of Origin
China

Dimensions

Overall Length
10.5
Width
8
Height
4
Length
10.5
Overall Height
4
Overall Width
8

Details

Item
Ear Muffs
Color
Yellow / Black
Noise Reduction Rating
25 dB
Noise Reduction Rating NRR
25
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Protection Type
Active
Standards
CSA Z94.2 Class A
Features
Digital AM/FM radio tuning with LCD display.; 8 radio station presets per band.; Use with any audio playing device. (Required 3.5mm auxiliary plug included); Soft, foam filled ear cups.; Lightweight, durable construction.; Adjustable, padded headband.; Complies with CSA Z94.2 Class A; 2 (TWO) 1.5v AA batteries required (not included); NRR 25dB
Ear Plug Color
Yellow / Black
Weight
1

Description

The Digital AM/FM Hearing Protector protects ears with foam-filled ear cups for a lightweight and durable construction, allowing you to work comfortably. This hearing protector also has a digital AM/FM radio with an LCD display. Use with any device that has a 3.5mm auxiliary plug.


  • • Digital AM/FM radio tuning with LCD display

  • • Foam-filled ear cups - lightweight, durable construction allows you to work comfortably

  • • Adjustable, padded headband for custom fit and comfort

Designed for:


  • • (1) Hearing Protector

Additional Features:


  • • Complies with CSA Z94.2 Class A

  • • Use with any audio playing device (requires 3.5mm auxiliary plug included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.