
Edger Attachment
Mfr # DWOAS4ED
Zoro # G500404169
product price: $89.00
/ea
Free Shipping & Returns
Key Features
Includes
DWOAS5BC Brush Cutter Attachment; Edger Blade
Included Charger
No
Blade Dia.
7.5 in
Cutting Depth
2 1/2 in
Anti Vibration Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWOAS4ED
Zoro #
G500404169
UPC #
885911735483
Country of Origin
Mexico
Dimensions
Blade Dia.
7.5 in
Cutting Depth
2 1/2 in
Diameter
7 1/2 in
Overall Height
12 9/16 in
Overall Length
35 3/4 in
Overall Width
6 1/2 in
Details
Item
Lawn Edger
Includes
DWOAS5BC Brush Cutter Attachment; Edger Blade
Included Charger
No
Anti Vibration Handle
No
Shop By
New Products
Product Type
Edger Attachment
Material
Steel
Description
The DEWALT DWOAS4ED Edger Attachment is intended for use with compatible power heads as a lawn edger attachment. This attachment features a durable steel construction and offers adjustable cutting depth, making it suitable for various edging tasks in outdoor maintenance.
Key Features of the DEWALT DWOAS4ED Edger Attachment:
- Compatible with select attachment-capable power heads
- Blade Diameter: Equipped with a 7-1/2 in. hardened steel blade for consistent edging performance within specified parameters.
- Adjustable Cutting Depth: Features adjustable cutting depth up to 2-1/2 in.
- Guide Wheel and Angled Head: Large guide wheel assists movement during operation while the angled head is positioned for operator visibility.
- Includes Accessories: Comes with an edger blade and brush cutter attachment as part of the package contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.