Zoro Homepage

Electric Compressor, Portable, 1.6 HP

  • Mfr # DXCMLA1683066

  • Zoro # G2632837


product price: $938.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Tank Size
30 gal.
Voltage
120/240V
Phase
Single
HP
1.6
Includes
Pump is shipped full of oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCMLA1683066
Zoro #
G2632837
UPC #
846212033197
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Length
24.12 in
Overall Height
48.38 in
Overall Width
22.2 in
Air Tank Size
30 gal

Details

Voltage
120/240V
Phase
Single
HP
1.6
Includes
Pump is shipped full of oil
Compressor Type
Portable Electric Compressor
Weight
165 lb
Standards
CSA Certified to UL1450
Item
Electric Compressor
Motor Type
Capacitor Start/Capacitor Run
Cylinder Material
Cast Iron
Lubrication Type
Splash Lubricated; Synthetic Oil
Number of Stages
1
Output Power
1.6 hp
Sound Level
78 dBA
Electrical Connection
Power Cord with Plug
Valve Material
Stainless Steel
Current Rating
15.0 A
Valve Type
Reed
Input Voltage
120V AC
Air Tank Style
Vertical
Maximum Operating Pressure
155 psi
Pump Type
Reciprocating
Number of Cylinders
2
Duty Cycle
Intermittent
Enclosure Type
Open Drip Proof
Average Pump Life
1,500 hr
Maximum Speed
3,450 RPM
Thermal Protection
Manual Reset
Control Type
Pressure Switch
Free Air Flow Rate @ Maximum Pressure
4.0 cfm @ 155 psi
Free Air Flow Rate
5.3 cfm
Enclosure Rating
NEMA 1

Description

The DEWALT DXCMLA1683066 Electric Compressor is a portable, single-stage air compressor designed for general compressed air needs. Featuring a 1.6 HP motor and a 30-gallon vertical tank, this unit offers splash lubrication with synthetic oil and is built with durable cast iron components for longevity.


Key Features of the DEWALT DXCMLA1683066 Electric Compressor:

  • Air Tank Size: 30-gallon vertical tank; refill frequency may vary depending on usage.

  • Motor Type: Capacitor start/capacitor run motor rated for operation on standard 120V AC power; convertible to 240V.

  • Pump Construction: Constructed with cast iron pump, stainless steel reed valves, and automotive-style ball bearings enhances durability and performance.

  • Maximum Operating Pressure: Rated up to 155 psi (4.0 cfm at maximum pressure).

  • Portability: Equipped with pneumatic tires.

  • Lubrication & Maintenance: Splash-lubricated design using synthetic oil; includes an oil level sight glass and accessible fill point for maintenance convenience.

  • Control & Protection: Pressure switch control type, manual reset thermal protection, NEMA 1 open drip proof enclosure, CSA certified to UL1450 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.