Electric Glue Gun, 120V, 50 sticks/hr Output Rate, Finger Trigger Actuator
Mfr # DWHTGR50
Zoro # G7636666
product price: $19.45
/eaKey Features
Type
Electric
Length
8 in
Voltage
120V
Output
50 Sticks/hr
Glue Stick Capacity
7/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHTGR50
Zoro #
G7636666
UPC #
076174766660
Country of Origin
China
Dimensions
Length
8 in
Tool Length
8 in
Size
0.45 in
Compatible Glue Stick Diameter
7/16 in
Description
The DEWALT DWHTGR50 Electric Glue Gun is intended for adhesive application in various settings. Featuring a ceramic heating element, this corded glue gun features a ceramic heating element that reaches operating temperature within the specified range.
Key Features of the DEWALT DWHTGR50 Electric Glue Gun:
- Ceramic Heating Element: Designed to reach operating temperature 50% faster than standard models.
- Output Rate: Rated output: applies up to 50 glue sticks per hour for continuous use.
- Compatible Format: Accepts smooth glue sticks with a diameter of 7/16 in (0.45 in).
- Operating Temperature Range: Rated for operation between 275°F and 410°F, with a set point at 410°F.
- Feed Mechanism: Manual finger trigger allows controlled adhesive flow during application.
- Includes fold-out stand & rubber base
- Features heat resistant silicone tip guard
- Power Source & Wattage: Corded electric design operates at 120V and uses 50 watts of power.
- UL Listed: Meets UL safety standards for electrical tools.
All other phrases are either factual, measurable, or state specifications without introducing legal ambiguity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.