Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2700SD-PWR
Zoro #
G0073501
UPC #
753528206200
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
5/32 in
Length
1-1/4"
Anchor Dia.
3/16 in
Anchor Length
1 1/4 in
Details
Item
Concrete/Masonry Screw
Material
Carbon Steel
Type
Self Threading
ICC Approved for Cracked Concrete
No
Material Grade
Not Graded
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
Yes
Head Style
Hex Washer
Application
Window Installations, Interior Hand Rails, Wood to Concrete, Storm Shudders
Fastener Finish
Permaseal Coating
Anchor Screw Head Style
Hex Washer
Anchor Material
Steel
Anchor Screw Type
Concrete Screw
Description
Concrete/Masonry Screw, Material Carbon Steel, Drill Bit Size 5/32 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.