Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2724SD-PWR
Zoro #
G8723924
UPC #
753528208044
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4 in
Drill Bit Size
3/16 in
Length
2-1/4"
Body Length
2 1/4 in
Anchor Length
2 1/4 in
Anchor Dia.
1/4 in
Details
Item
Concrete/Masonry Screw
Material
Steel
Finish
Permaseal Coating
Head Type
Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
No
Type
Self Threading
Material Grade
Not Graded
Features
Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete
Head Style
Hex Washer
Application
Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete
Anchor Screw Type
Concrete Screw
Fastener Finish
Permaseal Coating
Screw Anchor Type
Concrete Screw
Anchor Material
Steel
Material Grade/Class
Not Graded
Anchor Screw Head Style
Hex Washer
Description
Concrete/Masonry Screw, Anchor Diameter 1/4 in, Head Type Hex, Material Steel, Finish Permaseal Coating, Material Grade/Class Not Graded, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw, Body Length 2 1/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.