Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK

  • Mfr # 09530-PWR

  • Zoro # G8722865


product price:  $64.89
/pk 25, $2.60/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Overall Length
2-3/4"
Sub-Brand
Double
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09530-PWR
Zoro #
G8722865
UPC #
075352095301
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
2-3/4"
Drill Bit Size
1"
Minimum Hole Depth
2-1/2"
Thread Size
5/8"-11
Screw Size
5/8 in
Thread Depth
0.875 in
Minimum Installation Depth
2 1/2 in
Bolt or Rod Size
5/8 in

Details

Item
Double Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Double
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec CID A-A 1923A Type 3
Type
Double
Application
Concrete, Block, Masonry, and Stone
Expansion Anchor Type
Double Expansion Anchor
Features
Corrosion Resistant
Series
Double
Material Grade/Class
Not Graded
Manufacturer Location
Made in USA
Thread Type
Coarse
Removable
Removable
Installation Method
Machine Screw
System of Measurement
Inch
Material Quality Standards
ASTM E488
Min. Embedment
2 1/2 in

Description

Expansion Anchor, Anchor Diameter 5/8 in, Overall Length 2 3/4 in, Screw Size 5/8 in, Thread Size 5/8 In.-11, Thread Depth 0.875 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 1 in, Minimum Installation Depth 2 1/2 in, System of Measurement Inch, Expansion Anchor Type Double Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.