Fiber Cement Shear, Cutting 1/2" Cap.

  • Mfr # DCS498B/DCB240
  • Zoro # G1700667
product price: 
$
454.73
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Amps @ 120V
6.5
Voltage
20V DC
Speed Range
0 to 2500 rpm
Corded/Cordless
Cordless
Includes
Mfr. No. DCB240
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS498B/DCB240
Zoro #
G1700667
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Cut Radius
0
Tool Length (In.)
16-57/64
Overall Length
16 57/64 in
Maximum Material Thickness
1/2 in
Wire Rope Length
16 57/64 in
Length
16 57/64 in
Fits Chest Size
Head Swivels 360 Degrees , Replaceable Center and Side Blades, Reversible Dual Cutting Edge Side Blades

Details

Item
Fiber Cement Shear
Amps @ 120V
6.5
Voltage
20V DC
Speed Range
0 to 2500 rpm
Corded/Cordless
Cordless
Includes
Mfr. No. DCB240
Tool Weight (Lb.)
4.4
Tool Weight
4.4 lb
Waste Curl (In.)
1
No Load Strokes/Minute
0 to 2500
Features
Head Swivels 360 Degrees , Replaceable Center and Side Blades, Reversible Dual Cutting Edge Side Blades
Cutting Capacity (In.)
1/2
Bearings
Ball
Waste Curl
1 in
Battery Capacity
4.0 Ah
Number of Pieces
2
Speed Setting
Variable Speed
Maximum Strokes per Minute
2,500 stroke/min
Battery Model Number
DCB240
Cutting Head Rotation
Yes
Battery Series
20V MAX
Application
Fiber Cement
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Locking
Lock-Off and Lock-On
Brushless Motor
Yes
Cutting Head Rotation Angle
360 Degrees
Number of Batteries Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Fiber Cement Shear, Voltage 20V DC, Maximum Material Thickness 1/2 in, Maximum Strokes per Minute 2,500 stroke/min, Locking Lock-Off and Lock-On, Cutting Head Rotation Yes, Cutting Head Rotation Angle 360 Degrees , Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Application Fiber Cement, Battery Model Number DCB240, Battery Series 20V MAX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews