
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # DW8308AL
Zoro # G510108880
product price: $4.85
/eaKey Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW8308AL
Zoro #
G510108880
UPC #
885911719018
Country of Origin
Turkey
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiberglass
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
60
Series
HP Aluminum
Maximum Operating Speed
13,300 RPM
Density Rating
High
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series HP Aluminum, Backing Material Fiberglass, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.