Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Random Orbit Sander, 5 in disc, Single Speed, 120V

  • Mfr # DWE6421

  • Zoro # G1809669


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Pad Size
5 in
Voltage
120 V
Amps
3 A
Cord
4 ft 6 in
No Load RPM
12,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWE6421
Zoro #
G1809669
UPC #
885911349277
Country of Origin
India

Dimensions

Pad Size
5 in
Tool Length
11 in
Orbit Dia.
3/32 in
Orbit Size
3/32 in
Dust Collection Port Size
1 1/4 in
Maximum Disc Diameter
5 in

Details

Item
Corded Sander
Voltage
120 V
Amps
3 A
Cord
4 ft 6 in
No Load RPM
12,000
Type of Sandpaper
Hook-and-Loop
Corded/Cordless
Corded
Lock
Yes
Orbits per Minute
12,000
Includes
Dust Bag, Owners Manual
Tool Weight
3 lb
Switch Type
Rocker
Features
Dust Sealed Switch, Improved Dust Collection, Low Vibration, Rubber Overmold
Application
Finishing
Handle Design
Palm Grip
Speed Type
Single
Corded/Banded
Corded
Shop By
Hot Buys
Product Type
Disc Sander
Current
3 A
Disc Motion
Random Orbital
Maximum Disc Speed
12,000 OPM
Number of Vacuum Holes
8
Maximum Orbits per Minute
12,000 OPM
Power Source
Corded
Abrasive Mount Type
Hook and Loop
Speed Settings
Fixed
Throttle
Button
Grip Type
Palm

Description

The DWE6421 5" Single Speed Random Orbit Sander with hook & loop pad has a 3 amp motor that delivers 12,000 OPM. The separate counterweight reduces vibration and along with the rubber overmold grip provides comfortable sanding. A shorter design allows users to get closer to the work surface and the one-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors.


•3.0 Amp motor that spins the pad at 12,000 OPM
•Shorter height allows the user to get closer to work piece
•Separate counterweight design reduces vibration for improved comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.