Zoro Homepage

Fixed Base for DW616/618 Routers

  • Mfr # DW6184

  • Zoro # G7986571


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Product Type
Router Base
Compatible Manufacturer Model Number
DW616, DW618
Handle Type
Dual Grip
Base Type
Fixed
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW6184
Zoro #
G7986571
UPC #
028877335957
Country of Origin
Mexico

Details

Item
Router Base
Product Type
Router Base
Compatible Manufacturer Model Number
DW616, DW618
Handle Type
Dual Grip
Base Type
Fixed
Number of Pieces
1

Description

The DW6184 Fixed Base for DW616/618 Routers is ideal for quick and precise depth adjustment. Quick release motor latches for fast, easy motor pack removal for bit and base changes.


  • • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location

  • • Adjustable, tool-free, steel motor cam lock makes depth adjustment and base changes quick and solid-locking

  • • Quick-release motor latches for fast and easy motor pack removal for bit and base changes

Additional Features:


  • • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings

  • • Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control

  • • Heavy-duty, precision-machined, die-cast aluminum base and motor housing for durability and low tool weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.