Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 1 Flange Set

  • Mfr # D284932

  • Zoro # G1653066


product price: $14.89
/ea

Key Features

Arbor Hole (In.)
5/8-11
Max. RPM
8,000 RPM
Thread Size
5/8-11
For Use With
Type 1 Cutting Wheel
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D284932
Zoro #
G1653066
UPC #
028877371375
Country of Origin
China

Dimensions

Thread Size
5/8-11
Overall Length
7 in
Compatible Wheel Diameter (Maximum)
3 in
Compatible Wheel Diameter (Minimum)
2 in
Tool Mounting Connector Size
5/8"-11

Details

Item
Type 1 Wheel Mounting Flange Set
Arbor Hole (In.)
5/8-11
Max. RPM
8,000 RPM
For Use With
Type 1 Cutting Wheel
Product Type
Type 1 Wheel Mounting Flange Set
Compatible Abrasive Type
Cut-Off Wheels
Maximum Operating Speed
8,000 RPM
Tool Mounting Connector Type
Threaded Hole

Description

The D284932 Type 1 Flange Set has a backing flange and clamp nut enabling use with Type 1 wheels.


  • • Backing flange and clamp nut allow for use with Type 1 wheels

Designed for:


  • • For use with Type 1 cutting wheels

  • • (1) Clamp Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.