This item is Discontinued.

Dewalt Flap Disc, 5In  D, Grit 60, 7/8In DW8259

Flap Disc, 5In D, Grit 60, 7/8In (Discontinued)

  • Mfr # DW8259
  • Zoro # G7417051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8259
Zoro #
G7417051
UPC #
885911036672
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Mounting Size
7/8"
Mounting Hole Size
7/8"

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
60
Series
XP Extended Performance
Backing Material
Poly-Cotton
Item
Flap Disc
Operating Speed (RPM)
12200 RPM
Max. RPM
12,200
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series XP Extended Performance, Backing Material Poly-Cotton, Grit 60, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.