5" x 5/8"-11 80g type 27 HP flap disc
Mfr # DW8368
Zoro # G7417015
product price: $8.95
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8 in-11
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW8368
Zoro #
G7417015
UPC #
885911036467
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Connector Size
5/8 in-11
Details
Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
80
Series
High Performance
Maximum Operating Speed
12,200 RPM
Color
Black
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 80, Maximum Operating Speed 12,200 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.