Flap Disc, 7In D, Grit 24, 7/8In
Mfr # DW8370
Zoro # G7417435
product price: $9.85
/eaSold in multiples of 10 for $98.50
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW8370
Zoro #
G7417435
UPC #
885911036481
Country of Origin
Canada
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
High Performance
Maximum Operating Speed
8,700 RPM
Color
Black
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series High Performance, Backing Material Cotton, Grit 24, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.