This item is Discontinued.

Dewalt Flap Disc, 8700 RPM, 7In Dia. DWA8286

Flap Disc, 8700 RPM, 7In Dia. (Discontinued)

  • Mfr # DWA8286
  • Zoro # G4124526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8286
Zoro #
G4124526
UPC #
885911410656
Country of Origin
Canada

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Mounting Hole Size
7/8 in

Details

Item
Flap Disc
Backing Material
Plastic
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
XP Extended Performance
Abrasive Grit
40
Max. RPM
8,700 RPM
Disc Type
T29
Operating Speed (RPM)
8500 RPM

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Series XP Extended Performance, Backing Material Plastic, Grit 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.