This item is Discontinued.

Dewalt 7" x 7/8" 60G T29 XP CER FLAP DISC DWA8287

7" x 7/8" 60G T29 XP CER FLAP DISC (Discontinued)

  • Mfr # DWA8287
  • Zoro # G4124517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8287
Zoro #
G4124517
UPC #
885911410663
Country of Origin
Canada

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Mounting Hole Size
7/8 in

Details

Abrasive Material
Ceramic
Disc Type
T29
Grade
Medium
Grit
60
Series
XP Extended Performance
Operating Speed (RPM)
8500 RPM
Abrasive Grit
60
Backing Material
Plastic
Item
Flap Disc
Max. RPM
8,700 RPM
Abrasive Type
Coated

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Series XP Extended Performance, Backing Material Plastic, Grit 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.