This item is Discontinued.

Dewalt Flap Disc, 8700 RPM, 7In Dia. DWA8288

Flap Disc, 8700 RPM, 7In Dia. (Discontinued)

  • Mfr # DWA8288
  • Zoro # G4124508
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8288
Zoro #
G4124508
UPC #
885911410670
Country of Origin
Canada

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Mounting Hole Size
7/8 in

Details

Abrasive Material
Ceramic
Disc Type
T29
Grade
Medium
Grit
80
Series
XP Extended Performance
Backing Material
Plastic
Operating Speed (RPM)
8500 RPM
Item
Flap Disc
Abrasive Type
Coated
Max. RPM
8,700 RPM
Abrasive Grit
80

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Series XP Extended Performance, Backing Material Plastic, Grit 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.