This item is Discontinued.

Dewalt 4-1/2" x 7/8" Z40 T27 WB flap disc DW8210

4-1/2" x 7/8" Z40 T27 WB flap disc (Discontinued)

  • Mfr # DW8210
  • Zoro # G3671997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8210
Zoro #
G3671997
UPC #
885911098243
Country of Origin
Türkiye

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Abrasive Material
Zirconia Alumina
Disc Type
T27
Grit
40
Series
Wearable Backing
Max. RPM
13,300
Item
Abrasive Flap Disc
Operating Speed (RPM)
13300 RPM

Description

Abrasive Flap Disc, Abrasive Material Zirconia Alumina, Series Wearable Backing, Grit 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.