This item is Discontinued.

Dewalt 7" x 5/8"-11 60g type 27 HP flap disc DW8377

7" x 5/8"-11 60g type 27 HP flap disc (Discontinued)

  • Mfr # DW8377
  • Zoro # G7417085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW8377
Zoro #
G7417085
UPC #
885911036559
Country of Origin
Canada

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Mounting Hole Size
5/8-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
60
Series
High Performance
Backing Material
Cotton
Operating Speed (RPM)
8700 RPM
Item
Flap Disc
Max. RPM
8700
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series High Performance, Backing Material Cotton, Grit 60, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.