Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8371
Zoro #
G0323473
UPC #
885911036498
Country of Origin
Türkiye
Dimensions
Disc Dia.
7"
Mounting Size
7/8"
Details
Abrasive Material
Zirconia
Disc Type
Type 27
Grit
40
Series
HP
Operating Speed (RPM)
8700 RPM
Item
Flap Disc,T27,40G,7"x7/8"
Description
Flap Disc,T27,40G,7 In.x7/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.