This item is Discontinued.

Dewalt 6" x 5/8"-11 80g XP flap disc DW8276H

6" x 5/8"-11 80g XP flap disc (Discontinued)

  • Mfr # DW8276H
  • Zoro # G0323360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8276H
Zoro #
G0323360
UPC #
885911097703
Country of Origin
Canada

Dimensions

Disc Dia.
6"
Mounting Size
5/8"-11

Details

Abrasive Material
Zirconia
Disc Type
Type 27
Grit
80
Series
XP Extended Performance
Operating Speed (RPM)
10100 RPM
Item
Flap Disc,T27,80 Grit,6"x5/8"-11

Description

Flap Disc,T27,80 Grit,6 In.x5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.