This item is Discontinued.

Dewalt 7" x 5/8"-11 24g type 29 HP flap disc DW8341

7" x 5/8"-11 24g type 29 HP flap disc (Discontinued)

  • Mfr # DW8341
  • Zoro # G0323482
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8341
Zoro #
G0323482
UPC #
088591103615
Country of Origin
Türkiye

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Extra Coarse
Grit
24
Series
HP
Item
Abrasive Flap Disc
Operating Speed (RPM)
8700 RPM
Backing Material
Fiberglass
Max. RPM
8700
Shop By
New Products

Description

Abrasive Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Material Fiberglass, Grit 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.