Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8366TR
Zoro #
G2383943
UPC #
885911544375
Country of Origin
Canada
Dimensions
Mounting Hole Size
7/8"
Disc Diameter
5 in
Details
Abrasive Material
Zirconia Alumina
Series
HP
Backing Weight
YF
Max. RPM
12,200
Abrasive Grade
Coarse
Abrasive Grit
60
Item
Flap Disc
Abrasive Disc Type
Type 27
Abrasive Type
Coated
Disc Backing Material
Plastic
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Series HP, Backing Weight YF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.