This item is Discontinued.

Dewalt Flap Disc, Type 27, 5In Dia. DWA8367TR

Flap Disc, Type 27, 5In Dia. (Discontinued)

  • Mfr # DWA8367TR
  • Zoro # G2384205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8367TR
Zoro #
G2384205
UPC #
885911544382
Country of Origin
Canada

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8"

Details

Abrasive Material
Zirconia Alumina
Series
HP
Abrasive Grade
Coarse
Backing Weight
YF
Max. RPM
12,200
Abrasive Type
Coated
Item
Flap Disc
Abrasive Disc Type
Type 27
Abrasive Grit
80
Disc Backing Material
Plastic

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Series HP, Backing Weight YF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.