This item is Discontinued.

No Product Image Available

40 Grit 5In Type 27 HP Flap Disc, 7/8In (Discontinued)

  • Mfr # DWA8368TR
  • Zoro # G2384223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8368TR
Zoro #
G2384223
UPC #
885911544399
Country of Origin
Canada

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8"

Details

Abrasive Material
Zirconia Alumina
Series
HP
Abrasive Grit
40
Max. RPM
12,200
Abrasive Grade
Coarse
Abrasive Disc Type
Type 27
Disc Backing Material
Plastic
Backing Weight
YF
Abrasive Type
Coated
Item
Flap Disc

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Series HP, Backing Weight YF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.