Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFV84560H
Zoro #
G3006558
UPC #
885911491853
Country of Origin
Canada
Dimensions
Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Disc Diameter
4 1/2 in
Diameter
4-1/2"
Details
Abrasive Material
Ceramic
Disc Type
T27
Grit
60
Series
FLEXVOLT(R)
Item
Flap Disc
Abrasive Disc Type
Type 29
Operating Speed (RPM)
13300 RPM
Abrasive Grit
60
Max. RPM
13,300 RPM
Description
Flap Disc, Abrasive Material Ceramic, Series FLEXVOLT(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.