Zoro Homepage
This item is Discontinued.
Dewalt Flap Disc, Type 29, Ceramic, 4-1/2In Dia. DWAFV84540H

Flap Disc, Type 29, Ceramic, 4-1/2In Dia. (Discontinued)

  • Mfr # DWAFV84540H
  • Zoro # G3006451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAFV84540H
Zoro #
G3006451
UPC #
885911491846
Country of Origin
Canada

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Disc Diameter
4 1/2 in
Diameter
4-1/2"
Diameter x Arbor Hole
4 1/2 in x 5/8"-11
Connector Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole
Arbor Hole Size
5/8"-11
Overall Diameter
4 1/2 in

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series FLEXVOLT, Grit 40, Maximum Operating Speed 13,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.