
Flat Bar, Spring Steel, 15 in
Mfr # DWHT55160
Zoro # G914840737
product price: $14.19
/eaKey Features
Overall Width
2.5 in
Material
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT55160
Zoro #
G914840737
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
2.5 in
Overall Length
15 in
Details
Material
Spring Steel
Description
Flat Bar, Spring Steel, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.