Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar, Spring Steel, 21 in

  • Mfr # DWHT55528

  • Zoro # G114840742


product price: $18.59
/ea
Sold in multiples of 4 for $74.36

Key Features

Type
Flat Bar
End Style
Pointed, beveled end
Material
Spring Steel
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT55528
Zoro #
G114840742
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
21 in
Overall Width
3.5 in

Details

Type
Flat Bar
End Style
Pointed, beveled end
Material
Spring Steel

Description

Flat Bar, Spring Steel, 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.