Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Ratcheting Combination Wrench, 7/16

  • Mfr # DWMT75212OSP

  • Zoro # G514840786


product price: $21.69
/ea
Sold in multiples of 4 for $86.76

Key Features

Overall Length
8.1 in
Finish
Full Polish Chrome
Head Size
7/16 in
Head Offset Angle
15 degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWMT75212OSP
Zoro #
G514840786
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.1 in
Head Size
7/16 in

Details

Finish
Full Polish Chrome
Head Offset Angle
15 degree

Description

Flex Ratcheting Combination Wrench,7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.