Zoro Homepage

FlexTorq 26pc Driver Bit Set, S2 Steel, Shank:1/4"

  • Mfr # DWANGFT26SET

  • Zoro # G110565786


product price: $24.79
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
S2 Steel
Number of Pieces
26
Includes
(1) 1" PH1, (1) 1" SL8, (1) 1" SQ1, (1) 1" SQ2, (1) 1" SQ3, (1) 1" T20, (1) 1" T30, (1) 2-1/4" SQ2, (1) 2-1/4" T20, (1) Bit holder, (3) 1" T25, (3) 2-1/4" PH2, (3) 2-1/4" T25, (3) Nut Drivers, (4) 1" PH2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWANGFT26SET
Zoro #
G110565786
UPC #
885911739405
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Height
8 3/4 in
Tool Storage Width
1 3/4 in
Tool Storage Depth
8 3/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
S2 Steel
Number of Pieces
26
Includes
(1) 1" PH1, (1) 1" SL8, (1) 1" SQ1, (1) 1" SQ2, (1) 1" SQ3, (1) 1" T20, (1) 1" T30, (1) 2-1/4" SQ2, (1) 2-1/4" T20, (1) Bit holder, (3) 1" T25, (3) 2-1/4" PH2, (3) 2-1/4" T25, (3) Nut Drivers, (4) 1" PH2
Fastening Tool Material
S2 Steel
Application - Tools
Impact
No. of Pieces
26
Fastening Tool Item
Driver Bit Set
Tool Storage Material
Plastic
Product Type
Driver Bit Set
Number of Nutsetters Included
3
Number of Drill Bits Included
0
For Tool Type
Impact
Number of Driver Bits Included
22
Number of Bit Holders Included
1
Compatible Product Type
Power Tool Impact Driver
Head Style
Phillips, Slotted, Square, Torx(R)
Tip Type
Standard
Series
Flextorq
Driver Bits Included
(1) 1" PH1, (1) 1" SL8, (1) 1" SQ1, (1) 1" SQ2, (1) 1" SQ3, (1) 1" T20, (1) 1" T30, (1) 2-1/4" SQ2, (1) 2-1/4" T20, (3) 1" T25, (3) 2-1/4" PH2, (3) 2-1/4" T25, (4) 1" PH2
Number of Sockets Included
0
For Modular Tool Storage System
ToughCase(R)+
Nutsetters Included
(1) 1/4 in, (1) 3/8", (1) 5/16 in

Description

Driver Bit Set, No. of Pieces 26, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Impact Rated, Impact, Includes (1) 1 In. PH1, (1) 1 In. SL8, (1) 1 In. SQ1, (1) 1 In. SQ2, (1) 1 In. SQ3, (1) 1 In. T20, (1) 1 In. T30, (1) 2-1/4 In. SQ2, (1) 2-1/4 In. T20, (1) Bit holder, (3) 1 In. T25, (3) 2-1/4 In. PH2, (3) 2-1/4 In. T25, (3) Nut Drivers, (4) 1 In. PH2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.