Zoro Homepage

FlexTorq DriverBit, L:1", PKG10, BitSize:S2

  • Mfr # DWAF1SQ2IR10

  • Zoro # G011745461


product price: $11.99
/pk 10, $1.20/ea

Key Features

Bit Style
FLEXTORQ(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF1SQ2IR10
Zoro #
G011745461
UPC #
885911344630
Country of Origin
Viet Nam

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
S2
Shank Size
1/4 in
Bit Industry Size
S2

Details

Item
Driver Bit
Bit Style
FLEXTORQ(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Manganese Phosphate
Material
S2 Steel
Fastening Tool Item
Screwdriver Bit
For Use With
Drill, Impact Driver
Application - Tools
Impact
Impact Rated
Impact Rated
Tip Type
Standard
Fastening Tool Material
S2 Steel
Shank Shape
Hex
Single End/Double End
Single End
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Series
FlexTorq(R)
Head Style
Square
For Tool Type
Impact
Product Type
Screwdriver Bit
Compatible Product Type
Drill, Impact Driver

Description

Driver Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.