FlexTorq DriverBit, L:1", PKG3, BitSize:S1
Mfr # DWAF1SQ1IR3
Zoro # G810565895
product price: $2.99
/pk 3, $1.00/eaSold in multiples of 5 for $14.95
Key Features
Bit Style
FLEXTORQ(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAF1SQ1IR3
Zoro #
G810565895
UPC #
885911743266
Country of Origin
Viet Nam
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
S1
Shank Size
1/4 in
Bit Industry Size
S1
Description
Driver Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size S1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.